The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
256-02000
Siemens Building Technologies HVAC Valves, MT Series
MFG Item Number
256-02000
Product Description
2WNC, LN, BZ, OR, FXF, 0.5/0.4
Specifications
Specifications
Flow Capacity
0.4 Cv
Connection Type
Threaded
Max Close-Off Pressure
95 psi
Medium Temperature Range
35-250 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
256-02002
Siemens Building Technologies HVAC Valves, MT Series
MFG Item Number
256-02002
Product Description
2WNC LN, BZ, OR FXF 0.5/.63
Specifications
Specifications
Flow Capacity
0.63 Cv
Connection Type
Threaded
Max Close-Off Pressure
95 psi
Medium Temperature Range
35-250 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
256-02004
Siemens Building Technologies HVAC Valves, MT Series
MFG Item Number
256-02004
Product Description
2WNC LN, BZ, OR FXF 0.5/1.00
Specifications
Specifications
Flow Capacity
1 Cv
Connection Type
Threaded
Max Close-Off Pressure
95 psi
Medium Temperature Range
35-250 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
256-02006
Siemens Building Technologies HVAC Valves, MT Series
MFG Item Number
256-02006
Product Description
2WNC LN, BZ, OR FXF , 0.5/1.6
Specifications
Specifications
Flow Capacity
1.6 Cv
Connection Type
Threaded
Max Close-Off Pressure
95 psi
Medium Temperature Range
35-250 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
256-02008
Siemens Building Technologies HVAC Valves, MT Series
MFG Item Number
256-02008
Product Description
2WNC LN, BZ, OR FXF , 0.5/2.5
Specifications
Specifications
Flow Capacity
2.5 Cv
Connection Type
Threaded
Max Close-Off Pressure
50 psi
Medium Temperature Range
35-250 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
256-02010
Siemens Building Technologies HVAC Valves, MT Series
MFG Item Number
256-02010
Product Description
2WNC LN, BZ, OR FXF , 0.5/4.00
Specifications
Specifications
Flow Capacity
4 Cv
Connection Type
Threaded
Max Close-Off Pressure
50 psi
Medium Temperature Range
35-250 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
256-02012
Siemens Building Technologies HVAC Valves, MT Series
MFG Item Number
256-02012
Product Description
2WNC LN, BZ, OR FXF , .75/6.3
Specifications
Specifications
Flow Capacity
6.3 Cv
Connection Type
Threaded
Max Close-Off Pressure
40 psi
Medium Temperature Range
35-250 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
256-02014
Siemens Building Technologies HVAC Valves, MT Series
MFG Item Number
256-02014
Product Description
2WNC LN, BZ, OR FXF , 1.00/10.00
Specifications
Specifications
Flow Capacity
10 Cv
Connection Type
Threaded
Max Close-Off Pressure
40 psi
Medium Temperature Range
35-250 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
256-02015
Siemens Building Technologies HVAC Valves, MT Series
MFG Item Number
256-02015
Product Description
2WNC LN, SS, OR FXF , 0.5/.4
Specifications
Specifications
Flow Capacity
0.4 Cv
Connection Type
Threaded
Max Close-Off Pressure
95 psi
Medium Temperature Range
35-250 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
256-02017
Siemens Building Technologies HVAC Valves, MT Series
MFG Item Number
256-02017
Product Description
2WNC LN, SS, OR FXF , 0.5/.63
Specifications
Specifications
Flow Capacity
0.63 Cv
Connection Type
Threaded
Max Close-Off Pressure
95 psi
Medium Temperature Range
35-250 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
HVAC Valves
Manufacturer
Siemens Building Technologies
Product Series
MT
Shopping Options
HVAC HVAC (Heating, Ventilation and Air Conditioning) is the technology and equipment responsible for regulating and maintaining the air temperature and quality of residential, commercial and industrial buildings.
HVAC systems use heating and air conditioning to keep indoor conditions at comfortable temperatures. Thermostats constantly monitor temperature and turn heaters, fans and air conditioners on or off depending on the requirements of the facility or room. Humidistats, hygrostats, and other air quality sensors also help with this task.
In addition to heating and cooling, ventilation exchanges or replaces air in an indoor space to promote high indoor air quality. Ventilation assists in temperature control, but also is responsible for removing moisture, odors, smoke, and dust from the environment. Ventilation is particularly important in many processing plants, to remove harmful gases from the air and to protect sensitive equipment.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved